Alfa Laval Heat Exchanger Baseline

Alfa Laval Heat Exchanger Baseline

1999 Alfa Laval Heat Exchanger Baseline. Mfg. No. 30102-45530. Type: M6-BASE. MAWP: 87.0 psi (gauge) 6.0 bar. vol: 63. Maximum working temperature: 110 °C, 230 °F. Test pressure gauge 116.0 psi, 8.0 bar. Inlets (4) 2 in., (S1, S2, S3, S4). Heat Exchanger has 21 plates. Heat exchanger dimensions: 25 in. L x 12 in. W x 35-1/2 in. H. Overall dimensions: 33 in. L x 21 in. W x 43 in. H. (ACN40)

Product Details

  • Stock No: TTRT01.
  • Manufacturer: Alfa Laval
  • Model: M6-BASE

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval Heat Exchanger Baseline