Waukesha Model 5070 Industrial Positive Displacement Pump

Waukesha Model 5070 Industrial Positive Displacement Pump

Waukesha Industrial Positive Displacement Pump. Model: 5070. Flow rate for new pump is 250 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Ideal for pumping varieties of fluids to include those: non-lubricating, metering, and shear-sensitive. Inlets/outlets: (2) 4 in. dia. ports each with a 9 in. dia. flange and (8) 3/4 in. thru-holes at a center-to-center distance of 3 in. Overall dimensions: 2 ft. 2 in. L x 1 ft. 3 in. W x 1 ft. 7 in. H.(ACN142).

Product Details

  • Stock No: TYSU001.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 5070
  • Serial Number: 111437

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 5070 Industrial Positive Displacement Pump