Stainless Steel Single Shell Tank - 2,500 Gallon
Stainless Steel Single Shell Tank-2,500 Gallon. 304 stainless steel construction. Wall thickness: 0.105 in. Inside straight wall dimensions: 7 ft. 1 in. dia. x 7 ft. 10 in. Manhole cover diameter: 18 in. Tank is equipped with a Cherry-Burrell pneumatic discharge valve. Product Outlet is 2.5 in. ACME thread with a 13 in. centerline height from ground. Inlets: (1) 3 in. dia. ACME fittings, (1) 2 in. dia. ACME fittings, (1) 2-1/2 in. dia. port. Outlets: (1) 1-1/2 in. dia. port, (1) 2-1/2 in. dia. ACME port. Overall dimensions: 88 in. dia. x 9 ft. 8 in. H.
Product Details
- Stock No: UGHB004.
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Outlet is 2.5 in. ACME thread with a 13 in. centerline height from ground. Inlets: (1) 3 in. dia. ACME fittings, (1) 2 in. dia. ACME fittings, (1) 2- 1/2 in. dia. port. Outlets: (1) 1-1/2 in. dia. port, (1) 2-1/2 in. dia. ACME port
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Width (Inches): 88
- Height (Inches): 116