APV Crepaco Insulated Bottom and Side Sweep Mix and Blend Tank- 1,000 Gallon
APV Crepaco Insulated Bottom and Side Sweep Mix and Blend Tank- 1,000 Gallon. S/N: E-4842. Materials of construction: 304 stainless steel. Design temperature: 200ºF. Inside straight-wall dimensions: 6 ft. 1 in. dia. x 4 ft. 6 in. H. Dual spray balls for CIP cleaning. (2) Side sweepers, dimensions: 6 in. W x 3 ft. 10 in. H. (2) Bottom sweepers, dimensions: 3 ft. W x 4 in. H. Baffle dimensions: 8 in. W x 2 ft. 11 in. H. (1) 1 ft. 6 in. dia. manway. Inlets: (1) 2-1/2 in. dia. port, (1) 2-1/2 in. dia. S-line port, (1) 2 in. dia. S-line port, (1) 1-1/2 in. dia. sprayball port, (1) 3 in. dia. S-line port. Outlets: (1) 3 in. dia. S-line drain port. 2 in. Foam polyurethane/fiberglass insulation on the side and cone. Overall dimensions: 6 ft. 3 in. L x 6 ft. 3 in. W x 9 ft. H.
Product Details
- Stock No: UGHB016
- Manufacturer: APV
- Serial Number: E-4842
Tank Details