Safeline Metal Detector

Safeline Metal Detector

2000 Safeline Metal Detector. Model: 71185 / V3. Version: XT1.02. Aperture/product clearance: 6 in. W x 4-1/2 in. H above the conveyor belt.Conveyor belt dimensions: 6 ft. 2 in. L x 4 in. W. Infeed/exit height: 3 ft. / 2 ft.10 in. Overall dimensions: 8 ft. 3 in. L x 2 ft. 4 in. W x 3 ft. 9 in. H.

Product Details

  • Stock No: WADS706
  • Manufacturer: Safeline Inc.
  • Model: 71185 / V3
  • Serial Number: 41811

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Safeline Metal Detector