Loma Cintex Vertical Metal Detector

Loma Cintex Vertical Metal Detector

Loma Cintex Vertical Metal Detector. Model: IQ. S/N: BPL-07077-16164. Control ID No. BMH07017-16164. Frequency: 209 KHz. Filter Values: 470 K. Power supply: 85-265 V, 50/60 Hz, single phase. Inlet/outlet: (2) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 2 in. L x 1 ft. 8 in. W x 5 ft. 10 in. H.

Product Details

  • Stock No: WADS989.
  • Manufacturer: Loma Cintex
  • Model: IQ
  • Serial Number: BPL-07077-16164

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Loma Cintex Vertical Metal Detector