Cherry-Burrell Votator 6 x 24

Cherry-Burrell Votator 6 x 24

Cherry-Burrell Votator 6 x 24. Model 624DE-L-S, S/N 1172. Inlet: 2 in. Outlet: 2 in. Water circulating inlets/outlets: (2) 1 in. Sprockets: (2) 5 in. MAWP: 400 psi. Maximum temperature: 400 °F. Furnas control box: Catalog No. 14CP32AA71, 200/230 V, 460/575, 3/5 phase, max amps 18. Inside votator dimensions: 6 in. inner dia x 27 in. L. Votator shaft: 24 in. L. Overall dimensions: 67 in. L x 49 in. W x 47 in. H.

Product Details

  • Stock No: 125.WAEQ01.40
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 624DE-L-S
  • Serial Number: 1172

Votator & Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry-Burrell Votator 6 x 24