John Deere 400G Bulldozer

John Deere 400G Bulldozer

1990 John Deere 400G Bulldozer. Hour meter: 01173. 6-way blade. 4 cylinder diesel engine, 239 cu. in. Net hp at 2100 rpm: 60 SAE hp. Maximum Torque at 1300 rpm: 188 lb-ft. Fire plow included. Runs and operates, has slow hydraulic leak. Overall dimensions: 11 ft. 11 in. L x 7 ft. 6 in. W x 8 ft. 1 in H.

Product Details

  • Stock No: WCTF03
  • Manufacturer: John Deere
  • Model: 400G
  • Serial Number: 768403

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 143
  • Width (Inches): 90
  • Height (Inches): 97

Additional Product Details

  • Year of Manufacture: 1990

John Deere 400G Bulldozer