John Deere Bulldozer
John Deere Bulldozer. Model: 450CC. S/N: 848219T. 6-way blade. 4-Cylinder diesel engine, 219 cu in. Net hp at 2500 rpm: 65 SAE hp. Maximum Torque at 1300 rpm:178 lb-ft. Overall dimensions: 13 ft. 4 in. L x 7 ft. 6 in. W x 8 ft. H. Run time: 0905.7 hrs.
Product Details
- Stock No: WCTF05.106
- Manufacturer: John Deere
- Model: 450CC
- Serial Number: 348219T