Cetetherm Ceteplate Plate Heat Exchanger - 105 sq.ft.

Cetetherm Ceteplate Plate Heat Exchanger - 105 sq.ft.

1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT160-MP/38. S/N: 30101-13883. Number of plates: 38. Heat transfer surface area: Approx: 105 sq.ft. MAWP: 145 psi @ 140 °F. Volume: 6 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H. (GI).

Product Details

  • Stock No: WJHM006.
  • Manufacturer: Cetetherm
  • Model: CT160-MP/38
  • Serial Number: 30101-13883

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cetetherm Ceteplate Plate Heat Exchanger - 105 sq.ft.