Royce 12-Cylinder Bare Reciprocating Compressor

Royce 12-Cylinder Bare Reciprocating Compressor

Royce 12-Cylinder Reciprocating Compressor-120 Ton. Model: CG120 P0A. S/N: IV6145. Nominal Rating: 120 Ton. Refrigerant: R-22, R-502, R-12. Test pressure: 415 psig. Shaft diameter: 2 in. Inlet: (1) 4-1/8 in. dia. flanged port. Outlet: (1) 3-1/8 in. dia. flanged port. The Model CG compressors are designed for air conditioning and refrigeration operations. They are external drive type and designed for direct drive applications with operating speeds of 1000 to 1800 rpm. Overall dimensions: 3 ft. 10 in. L x 2 ft. 4 in. W x 2 ft. 1 in. H. (H11)(ACN435).

Product Details

  • Stock No: ZESA005.
  • Manufacturer: Royce
  • Model: CG120 P0A
  • Serial Number: IV6145
  • Package Included? No

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Royce 12-Cylinder Bare Reciprocating Compressor