A.H. Arnold Processor Stainless Steel - 500 Gallon

A.H. Arnold Processor Stainless Steel - 500 Gallon

A.H Arnold Processor Stainless Steel-500 gallon, Model PV, S/N 5169, with agitator, 1.75 in. stainless steel valved outlet with rubber plug, pressure wall, (6) 1.5 in. jacket intlets. Inside dimensions 63 in. diameter x 44 in. H. (4) legs 11 in. H. Overall dimensions 76 in. L x 70 in. W x 80 in. H.

Product Details

  • Stock No: 135.326
  • Manufacturer: A.H. Arnold
  • Model: PV
  • Serial Number: 5169

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

A.H. Arnold Processor Stainless Steel - 500 Gallon