Baltimore Aircoil Company Water Cooling Tower - 26 Ton

Baltimore Aircoil Company Water Cooling Tower - 26 Ton

Baltimore Aircoil Company Water Cooling Tower, Model FXT-26R S/N U12879601MAD, (CTI 92-11-01), with Marathon 3 hp pumps. 1 hp fan. Overall dimensions 4 ft. 6 in. L x 6 ft. W x 7 ft. 7 in. H

Product Details

  • Stock No: DBHK217.2a
  • Manufacturer: BAC
  • Model: FXT-26R
  • Serial Number: U12879601MAD

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Water Cooling Tower - 26 Ton