Bran + Luebbe Proportioning Pump

Bran + Luebbe Proportioning Pump

1990 Bran + Luebbe Proportioning Pump. Model: VE-C32. S/N: A10450. Capacity : 174 GPH. Pressure: 76 PSI. Max gear case pressure: 480 PSIG. US-Electric motor F829 3hp 1,725 rpm 3 ph., 4 ft. 8 in. x 3 ft. 4 in. x 3 ft. 6 in. (ACN239).

Product Details

  • Stock No: CA21.4
  • Manufacturer: Bran+Luebbe
  • Model: VE-C32
  • Serial Number: A10450

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bran + Luebbe Proportioning Pump