8 Station Bucklein Bottle Washer

8 Station Bucklein Bottle Washer

8 Station Bucklein Bottle Washer, Model 160-JG, gas fired, S/N 1231, capacity: 6, 5, and 3 gallon bottles, side loading opening 31 in. x 40 in., rotary drive 3/4 hp 208-23/460 volts 1,725 rpm, prick water recirculation pump 1/2 hp Model A-10-150 A1, Caustic Pump 1/2 hp Model A-10-150 A1, water gauge and natural gas regulator, 2 side sprayer manifolds with in-line pressure gauges up to 60 psi, 8 station center sprayers, minimum fill level alarm, jo-bell level protector, 8 metabestos SS Bottle Containers Model SII Type A218, (5) 8 in. W x 30 in. L, (3) 6 in. W x 30 in. L, Nampa Idaho, 74 in. Diameter x 88 in. H

Product Details

  • Stock No: 195.GR322.
  • Manufacturer: Bucklein
  • Model: 160JG
  • Serial Number: 1231

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

8 Station Bucklein Bottle Washer