Baltimore Aircoil Company Cooling Tower-75 Ton

Baltimore Aircoil Company Cooling Tower-75 Ton

Baltimore Aircoil Company Cooling Tower-75 Tons. Model VTO-75-KC. 10 HP Motor, 230/460 V. Nominal ton is defined as 3 GPM of water cooled from 95°F to 85°F with a 78°F entering wet-bulb temperature.

Product Details

  • Stock No: 45.cCCFF01.25
  • Manufacturer: BAC
  • Model: VTO-75-KC

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Cooling Tower-75 Ton