Fristam Pump

Fristam Pump

Fristam Pump. Model FM342-175. Motor- 75 hp. It is designed to pump up to 200 gpm at 280 psi and 650 feet of head. 80-85 GPM 275 PSI 630feet with 40 hp (made for high pressure RO app.). Current setup 220 gpm 245 psi 560 feet with 75hp motor. (ACN139) excluding the motor.

Product Details

  • Stock No: cCJR02.
  • Manufacturer: Fristam
  • Model: FM342-175

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam Pump