APV Skid Mounted HTST System

APV Skid Mounted HTST System

APV Skid Mounted HTST System. Can configure to customers specifications. Unit was originally configured to pasteurize 1,080 lbs per hour of 16% b.f. 44 t.s. ice cream mix with a temperature progression of 40-152-222-180-68-43-38 using 5,000 lbs/hr hot water, 1,400 lbs/hr city water, 3,000 lbs/hr chilled water, and 2,160 lbs/hr of glycol. APV Model: SR11 Plate Heat Exchanger 5 sections. 4 dividers. 75 316 stainless steel plates with Paracil gaskets. PMO Legal Balance Tank- 20 Gallon. I Worthington Centrifugal Pump. Model: D520. S/N: RA5TP02133. U.S. Electrical Motor, 1-1/2 hp, 3450 rpm, 208-230/460 V, APV Centrifugal Pump. Model: 6V2. S/N: C-2173-90. Reliance Electric Motor, 7-1/2 hp, 3600 rpm, 208 V, APV Crepaco Positive Displacement Pump. Model: R2R. S/N: G-2233. Reliance Electric Motor, 1 hp, 1725 rpm, 230/460 V, 3 Accurate Metering Systems Flow Transmitter. Model: IZM-32 A. S/N: 19310 Anderson Pressure Transducer. Model: JL-210-G01. S/N: 9008335. Overall dimensions: 7 ft. 7 in. L x 7 in. W x 8 ft. H.

Product Details

  • Stock No: G116-B.150
  • Manufacturer: APV
  • Model: SR11

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Skid Mounted HTST System