Walker Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon

Walker Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon

Walker Vertical Cylindrical Refrigerated Silo-Type Storage Tank- 30,000 Gallon. Model 9844, S/N VSHT-4112-R. Stainless steel alcove. Cip and vent line with sprayball. Mechanical agitation removed. 3 in. clamp inlet and outlet. King shell only. 220 sq. ft. of 150 psi coldwall for chilled water. Interior top head and sidewall distortion. Dimensions: 10 ft-1/2 in. dia. x 60 ft. H.

Product Details

  • Stock No: 195.cR520-A.
  • Manufacturer: Walker
  • Model: 9844
  • Serial Number: VSHT-4112-R

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Walker Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon