Walker/Crepaco Vertical Cylindrical Refrigerated Storage Silo Tank-50,000 Gallon

Walker/Crepaco Vertical Cylindrical Refrigerated Storage Silo Tank-50,000 Gallon

Walker/Crepaco Vertical Cylindrical Refrigerated Storage Silo Tank- 50,000 Gallon. S/N C-6410. Stainless steel alcoves (removed for shipment). Cip and vent lines with sprayball. 200 sq. ft. of coldwall. Mechanical agitation. Outlet pod: 3 in., 4 bolt only, less valve. Inlet pod: 2-1/2 in. 4 bolt only, less valve. Tank Mate level, shell only. 12 ft, 6-3/4 in. OD x 62 ft H.

Product Details

  • Stock No: cRME002.
  • Manufacturer: Walker
  • Serial Number: C-6410

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Walker/Crepaco Vertical Cylindrical Refrigerated Storage Silo Tank-50,000 Gallon