Cat High Pressure Pump with Tank - 60 Gallon

Cat High Pressure Pump with Tank - 60 Gallon

Cat High Pressure Pump with Tank. Inside dimensions 26 in. dia. x 27 in. H. With (3) tires. Overall dimensions 45 in. L x 32 in. W x 36 in. H. Pump Model 290, Cat motor CM3559T, 3 hp, 230/460 V, 3,450 rpm.

Product Details

  • Stock No: CA236a.3
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Vacuum & Pressure Vessels
  • Tank Orientation: Horizontal
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Cat Motor
  • Motor Horsepower(HP): 3
  • Motor RPM: 3450
  • Motor Voltage: 230/460

Dimensions:

  • Length (Inches): 45
  • Width (Inches): 32
  • Height (Inches): 36

Additional Product Details

Cat High Pressure Pump with Tank - 60 Gallon