Cherry Burrell Model EHW 3000 Gallon Refrigerated Tank

Cherry Burrell Model EHW 3000 Gallon Refrigerated Tank

Cherry Burrell Model EHW 3000 gallon Refrigerated Horizontal Cylindrical Tank, Model EHW, S/N 30-EHW-59-720, painted exterior, bottom sweep propeller, top mounted agitator: 1-1/2 hp 208-230 volts 1,730 rpm, front side bottom oval manway 19 in. x 15 in., 2 in. rubber plug valve outlet, clear-Vue thermometer, overall dimensions 153 in. L x 84 in. diameter x 96 in. H.

Product Details

  • Stock No: RWMG88
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: EHW
  • Serial Number: 30-EHW-59-720

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Model EHW 3000 Gallon Refrigerated Tank