APV 12,000 lb./hr. HTST System Stainless Steel
APV 12,000 lb./hr. Stainless Steel HTST System with R51 Press with Hydraulic Open and Close, S/N 24297, 3 in. Stainless Steel Insulated Holding Tube, Balance tank, Tri-Clover TSK4 Positive Pump, Model: 372265, S/N 01-5-9374 and Anderson AV-9900 Automated Controls with new gaskets. Duty 1 Whole Egg / Egg White 12,000 pph 34-123-146-57-34 using 100 gpm 148 degree hot water and 90 gpm 33 degree Glycol Duty 2 Plain Yolk 6,400 pph 34-119-146-61-37 using 100 gpm 149 degree hot water and 90 gpm 33 degree Glycol
Product Details
- Stock No: 500.ME88a.160
- Manufacturer: APV
- Serial Number: 24297
HTST Details