Aircondex Air Cooled Chiller - 15 Ton

Aircondex Air Cooled Chiller - 15 Ton

Aircondex Air Cooled Chiller- 15 Ton. Model CDC-105?, S/N W025620H87?. Refrigerants: R-12, R-22, R314A, R-404a, R-502, R-507, R-12, R-22, R-314A. Motor # : 060 138523, FLA: 71.2, LRA: 266.3. AC&R Vertical Refrigerant Accumulator: Model S-7063, 1-3/8 in. ODS gas connections, 208/230 V, 3-phase, 60 Hz. (2) 25 in. fans: Allen Bradley 509-DOD. (3) Starters: 200 V/25 hp, 230 V/30 hp, 460-575 V/ 50 hp. 2 in. connections, aluminum panels, mild steel skid base, (4) lifting lugs. Overall dimensions: 110 in. L x 71 in. W x 47 in. H.

Product Details

  • Stock No: ACEU10
  • Manufacturer: Aircondex
  • Model: CDC-105
  • Serial Number: W025620H87

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Aircondex Air Cooled Chiller - 15 Ton