Continental Water Cooled Chiller

Continental Water Cooled Chiller

Continental Water Cooled Chiller, Model CCW-7E, S/N 150345-111192. 203/230 volt, 3 phase, 60 Hz. Compressor oil heater, 208/230 volt, 3 phase, 60 Hz. Factory test pressure 350 psi high side, 150 psi low side. 1-1/2 in. product inlet, (1) 1-1/2 in. refrigeration inlet, (1) 1-1/2 in. refrigerant outlet. Electrical panel included, skid mounted.

Product Details

  • Stock No: DBHK212.1
  • Manufacturer: Continental
  • Model: CCW-7E
  • Serial Number: 150345-111192

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Continental Water Cooled Chiller