Baltimore Aircoil Company Cooling Tower 3000 Series - 250 Ton
Baltimore Aircoil Company Cooling Tower 3000 Series - 250 Ton. Model 3294-2R. Protected by BAC protection system. Inlets: (1) 6 in.; (1) 1 in. Outlets: (1) 8 in.; (1) 2 in. Fiberglass covering. 460 V, 20/50 hp, 3 phase, 60 hz, 1,765 rpm. 880 Code H. ID G4039IWO9W201R003F. Overall dimensions: 18 ft L x 7 ft. 9 in. W x 10 ft 10 in. H.
Product Details
- Stock No: 70.ACEU752
- Manufacturer: BAC
- Model: 3294-2R
Cooling Tower Details
- Circuit Type: Open