COP Tank
COP Tank Stainless Steel- 80 Gallon. Inside dimensions: 72 in. L x 15 in. W x 17 in. H. Tank features: (1) 6 in. L x 3/4 in. W front flow funnel and bottom and side spray jets. Tank is mounted on (4) casters for easy positioning. Centrifugal Pump with motor. Inlets: (2) 2 in. dia. threaded fittings (liquid). Outlets: (1) 3 in. dia. outlet port (tank). Overall dimensions: 79 in. L x 22 in. W x 45 in. H.
Product Details
- Stock No: IME2404b
- Manufacturer: Not Specified
Tank Details