Creamery Package Processor-150 Gallon
Creamery Package Processor-150 Gallon, inner dimensions: 40 in. diameter x 40 in. H, S/N 150.9535, 3 in. x 9 in. bottom outlet, 2 thermowells, 2 vertical baffles, surface scrape agitator 3/4 hp 230/460 volts 1,725 rpm, stainless steel legs, 3 in. top inlet on stainless steel bridge, 1-1/2 in. jacket connections, jacket rating: 50 psi, 2 thermowells. Motor can be set to spin at 1725 or 863 rpm. This would make the final rpm 35 or 17.5 depending on motor rpm. Overall dimensions 49 in. diameter x 103 in. H.
Product Details
- Stock No: 115.GR811.
- Manufacturer: Crepaco
- Serial Number: 150-9535
Tank Details