Cutler-Hammer 4-Section Motor Control Center

Cutler-Hammer 4-Section Motor Control Center

Cutler-Hammer Eaton, Model MCE400, S/N GAF1206945-C. Wire 4, 120/240 volt, 3ph, 60 Hz. Vertical bus amps: 400, Horizontal bus amps: 800, Neutral bus amps: 800. Maximum short cicuit rating is 42,000 amps RMS symmetrical at 120/240 volt, when protected internally or externally by a 1200 amp maximum class L, R, J, or T fuse the max short circuit rating is 100,000 amps RMS symmetrical. Overall Dimensions 90 in. L x 20 in. W x 91 in. H.

Product Details

  • Stock No: DBHK200.0
  • Manufacturer: Cutler-Hammer
  • Model: Unitrol/MCC400
  • Serial Number: 6AF1206945C

Previous Refrigerant

Motor Details

  • Motor Voltage: 120/240
  • Motor Amps: 400-800
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 90
  • Width (Inches): 20
  • Height (Inches): 91

Additional Product Details

Cutler-Hammer 4-Section Motor Control Center