Waukesha Cherry-Burrell Glacier 600

Waukesha Cherry-Burrell Glacier 600

Waukesha Cherry-Burrell Glacier 600 with Hardening Tunnel, Front End in 1980, (insulated boxes and ammonia coils are not available due to demolition), comes with extruder and chocolate enrober. Total 374 plates, Ammonia Cooled. This unit has a capacity of Running at 150 strokes/min, 4 pcs/plate, Temp at -40C. This line also includes a Cimco V26 Glacier Box Surge Drum, S/N 228960. Manufacturer: APV, Height: 82 in., Depth: 426 in., Voltage: 460 volts, Frequency: 60 hertz Phase 3, width: 218 in.

Product Details

  • Stock No: 650EQDNES13752
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 600

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Cherry-Burrell Glacier 600