Groen Mix Tank - 60 Gallon
Groen Mix Tank-60 Gallon with agitator, 24 in. Diameter x 31 in. Depth, AC induction motor type N 224 1.5 hp 1,750 rpm (30:1) 220-440 volt, 3/4 in. jacket side inlet, 1 in. bottom jacket outlet, 1-¾ in. bottom outlet, cone bottom, 96 in. H x 40 in. W x 46 in. L. Gear box by: Groen Spee reducers S/N DD41102, Model HVS1, Ratio 30-1. Order No. 11015.
Product Details
- Stock No: FHF224.2
- Manufacturer: Groen
Tank Details