Horizontal Stainless Steel Jacketed Tank- 2,500 Gallon

Horizontal Stainless Steel Jacketed Tank- 2,500 Gallon

Horizontal Stainless Steel Jacketed Tank- 2,500 Gallon. Oval manway: 20 in. L x 16 in.W. Spray ball on top with1-1/2 in. inlet. Pressure gauge on side 0-100 lbs. Inlet: (1) 1 in. Outlet: (1) 1-1/2 in. Inside dimensions: 120 in. L x 83 in. dia. Overall dimensions: 94 in. dia. x 140 in. L x 94 in. H.

Product Details

  • Stock No: 40.55
  • Manufacturer: Pfaudler

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Horizontal Stainless Steel Jacketed Tank- 2,500 Gallon