Purity Insulated Tank-500 Gallon

Purity Insulated Tank-500 Gallon

Purity Insulated Tank-500 Gallon. Stainless steel. S/N 5419. With flip top covers and center bridge, concave bottom to aid in drainage. (2) 1 in. inlets, (2) 3-1/2 in. inlets, (4) 1-1/2 in. inlets. (4) 8 in. legs, inside dimensions 68 in. diameter x 54 in. H, Overall dimensions 67 in. L x 67 in. W x 66 in. H.

Product Details

  • Stock No: 35.128
  • Manufacturer: Purity
  • Serial Number: 5419

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Purity Insulated Tank-500 Gallon