Unused AML Industries Lavin Centrifuge

Unused AML Industries Lavin Centrifuge

2006 Unused AML Industries Lavin Centrifuge. Model: 20 1160V2 B. Flow Rate: 3300 GPH continuous flow. Material of construction: stainless steel and aluminum. Leeson motor: 2 hp, 1740/1440 rpm, 208-230/460 V, 6/7.4- 3/3.7 A, 60/50 Hz, 3 phase. Motortronics AC inverter: Model: CSD-202-N. Inside tank dimensions: 1 ft. 10-1/2 in. dia. x 12 in. H. Basket dimensions: 1 ft. 4 in. dia. x 8-5/8 in. H. Basket sludge capacity: 1160 in³. Possible applications include: oil / water separation, solid or algae removal from streams and ponds, and clean up of waste water from settling basins. Inlet/Outlet: (1) 1-1/4 in. FNPT. (1) 2 in. MNPT. Overall dimensions: 2 ft. 7 in. L x 2 ft. 6-1/2 in. W x 2 ft. 8-1/2 in. H.(G-E)(ACN197).

Product Details

  • Stock No: ITB01.19
  • Manufacturer: AML Industries
  • Model: 20 1160V2 B
  • Serial Number: 6018

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused AML Industries Lavin Centrifuge