Tetra Pak Stainless Steel Shell and Tube 14 Bank Pasteurizer

Tetra Pak Stainless Steel Shell and Tube 14 Bank Pasteurizer

Tetra Pak Stainless Steel Shell and Tube14 Bank Pasteurizer. (14) Shell and tubes that each hold 7 smaller tubes measure: 9 ft. 8 in. L x 6 in. shell dia. each with (7) 1-1/2 in. dia. inside tubes: 372 combined sq. ft. (5) Tube in tubes measure: 9 ft. 5 in. L x 2-1/2 in. outside tube dia., 1-1/4 in. dia. inside tubes: 30.82 combined sq. ft. Inlets/outlets: (4) 3 in. ACME. (1) 2-1/2 in. S-line. (1) 1-1/2 in. S-line. (3) ¾ in. FNPT. (6) 1-1/4 in. ID. ACME. (1) 2-1/4 in. FNPT. (2) 1-3/8 in. inner flange dia. with (4) 7/8 in. mounting holes. 3-1/4 in. adjacent, 4-1/2 in. opposite. Initial duty of this unit was as part of a citrus juice / pulp extraction line producing 20 gpm of juice that had 40% citrus pulp concentration with the regen section being product to product and the heating section using direct steam. The product came out at 40°F. Overall dimensions: 11 ft. 5 in. L x 3 ft. 6 in. W x 7 ft. 3 in. H.(ACN1800).

Product Details

  • Stock No: RCJF1487.40
  • Manufacturer: Tetra Pak

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tetra Pak Stainless Steel Shell and Tube 14 Bank Pasteurizer