RVS Ammonia Receiver - 3000 Gallons
2002 RVS Ammonia Receiver. Natl. Bd. 14951. Approximate capacity: 3000 gallons. Vessel diameter: 60 in. MAWP: 300 psi at 300°F. MDMT: -20°F at MAWP 300psi. (3) Hansen technologies 1 in. valves 400 psig. (8) top inlets/outlets: (2) 1-3/4 in., (2) 2-3/4 in., (2) 3-1/2 in., 4-1/2 in.,1 in., (2) 2 in. Overall dimensions: 19 ft. 9 in. L x 5 ft. 7-1/2 in. W x 8 ft. 6 in. H.(H19).
Product Details
- Stock No: DWKN4005
- Manufacturer: RVS
Tank Details
Micro Panel Details