Cherry Burrell Homogenizer - 1500 PSI

Cherry Burrell Homogenizer - 1500 PSI

Cherry Burrell High Pressure Pump / Homogenizer. Model: SS 2100 VBR. Single stage bypass valve. Plunger Size: 1-½ in. diameter. Nominal capacity: 21 GPM (1260 GPH). Poppet seat valve cylinders. Maximum operating pressure: 1,500 PSI. Pressure and flowrate can be modified/adjusted to suit your needs. Baldor electric motor, 40 hp, 1760 rpm, 575 V, 39 amps, 60 Hz, 3 phase. Driver pulley: 4 in. dia. Driven pulley: 24 in. dia. Ratio: 6.0:1. Final rpm: 293. Inlets: (2) 2 in. diameter I-Line fitting. Outlet: (1) 7/8 in. discharge threaded fitting. Unit weight: 2512 lbs. Overall dimensions: 4 ft. 2 in. L x 2 ft. 8 in. W x 3 ft. 8-3/4 in. H.(H17)(ACN645).

Product Details

  • Stock No: SPGT014.65
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS 2100 VBR
  • Serial Number: 164587 87

Homogenizer Details

  • Rated Capacity (GPH): 1260
  • Maximum Operating Pressure (PSI): 1500
  • Number of Stages: 1
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 40
  • Motor RPM: 1760
  • Motor Voltage: 575
  • Motor Amps: 39
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 50
  • Width (Inches): 32
  • Height (Inches): 44.075
  • Weight (LBS): 2512
  • ACN: 645

Additional Product Details

Cherry Burrell Homogenizer - 1500 PSI