Hobart Spiral Mixer - 250 lbs.
Hobart Spiral Mixer. Model: HF250B. S/N: 80-1000459. Batch capacity: 250 lbs., based on 60% bread absorption ratio. Features a polished, stainless steel bowl. Overall dimensions: 4 ft. 11-1/2 in. L x 3 ft. 3 in. W x 3 ft. 2 in. H.(ACN191)(H17).
Product Details
- Stock No: SSND238.27a
- Manufacturer: Hobart
- Model: HF250B
- Serial Number: 80-1000459