Gaulin 3 Cylinder Homogenizer

Gaulin 3 Cylinder Homogenizer

Gaulin 3 Cylinder Homogenizer. Model: MC18. Rated capacity: 1750 gph at 2500 psi. (3) 2-3/8 in. dia. plungers. Features poppet seat valves. Lincoln motor: 75 hp, 1755 rpm, 208-220/440 V, 182-181/91 A, 60 Hz, 3 phase. Pulley info: (1) 7-1/2 in. dia. driver. (1) 1 ft. 8-1/2 in. dia. driven. (1) APV psi gauge. (1) McDaniel Controls Inc. psi gauge. Inlets/outlets: (2) 2 in. S-line, (1) 2-1/2 in. MNPT with a ¾ in. inner dia., (1) 5/8 in. FNPT. Overall dimensions: 6 ft. L x 3 ft. 6 in. W x 4 ft. 5-1/2 in. H.

Product Details

  • Stock No: TACJ0457.175
  • Manufacturer: Gaulin
  • Model: MC18
  • Serial Number: 3663090

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Gaulin 3 Cylinder Homogenizer