Legion Steam Kettle - 40 Gallon

Legion Steam Kettle - 40 Gallon

Legion Steam Kettle- 40 Gallon. Model LP 40. S/N 60971. MAWP: 45 psi. Inner dimensions: 25-1/2 in. dia. x 22 in. H. Stainless steel cover. Jacket connections: 1 in. Outlet: 1-1/4 in. with stainless steel valve. Pneumatic agitator; less blades. Dimensions: 45 in. dia. x 58 in. H.

Product Details

  • Stock No: 9.GR639
  • Manufacturer: Legion
  • Model: LP 40
  • Serial Number: 60971

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Legion Steam Kettle - 40 Gallon