APV Plate Heat Exchanger Frame

APV Plate Heat Exchanger Frame

APV Plate Heat Exchanger. Model: R51. S/N and W.O: 24447. *Note: the divider plate has been removed and sold. Inlets/outlets: (11) 3 in. dia. S-line fittings. Overall dimensions: 8 ft. 9 in. L x 2 ft. 10 in. W x 7 ft. 10 in. H. Parker Hydraulic Torque Link, S/N: 51758, inlets/outlets: (4) 1/2 in. dia. NPT fittings. Overall dimensions: 2 ft. 5 in. L x 1 ft. 9 in. W x 6 ft. 9 in. H.

Product Details

  • Stock No: 120.ME88.20
  • Manufacturer: APV
  • Model: R-51
  • Serial Number: 24447

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

APV Plate Heat Exchanger Frame