Bell and Gossett 1531 Series 1-1/4BC Centrifugal Pump

Bell and Gossett 1531 Series 1-1/4BC Centrifugal Pump

Bell and Gossett 1531 Series Close-Coupled Pump. Model: 1-1/4BC 8.75 BF. Serial: 2256132C10. Heavy duty cast iron construction for up to 175 PSI (12 BAR) working pressures. Standard 1530 features: cast iron volute, alloy steel shaft, bronze shaft sleeve, internal flushed seal, buna/carbon ceRam Industriesic seal. Temperature range: -20F to +225F. Motor: 3HP, 1800 RPM, 3-phase. Inlet/Outlet ports: 1.75 in. / 1.25 in. NPT. Dimensions: 22 in. L x 16 in. W x 14 in. H. (H9/5C)

Product Details

  • Stock No: MFBB467.1a
  • Manufacturer: ITT Bell & Gossett
  • Model: 1-1-4BC8.75BF
  • Serial Number: 2256132C10

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bell and Gossett 1531 Series 1-1/4BC Centrifugal Pump