Chester-Jensen Co Mix and Blend Tank-500 Gallon

Chester-Jensen Co Mix and Blend Tank-500 Gallon

Chester-Jensen Co Insulated Mix Tank- 500 Gallon. Model: 517MIX. S/N: 568. 316 SS. Center bridge with lift top covers. Offset 36 in. dia. agitator with wall-mounted baffle. Nord Motor, 1 hp, 1650 rpm, 230/460 V, 3.66/1.33 amps, 60 Hz, 3 phase. Nord Flexbloc Speed Reducer, 40 ratio, 41.25 rpm (final). Inlets: (1) 1-1/2 in. dia. S-line fitting, (2) 2-1/2 in. dia. threaded fitting, (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. discharge port. Overall dimensions: 72 in. dia. x 60-1/2 in. H.

Product Details

  • Stock No: 55-G589-A
  • Manufacturer: Chester-Jensen Co
  • Model: 517-MIX
  • Serial Number: 568

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chester-Jensen Co Mix and Blend Tank-500 Gallon