Mueller Jacketed Surge Tank-300 Gallons.

Mueller Jacketed Surge Tank-300 Gallons.

Mueller Jacketed Surge Tank- 300 Gallon. Stainless steel. Model M, S/N 5523595. Stainless steel. Lids: (2) 41 in. L x 26 in. W. (1) 7 in. dia. opening each lid. Inside dimensions: 65 in. L x 47 in. W x 29 in. H. Overall dimensions: 79 in. L x 52 in. W x 41 in. H.

Product Details

  • Stock No: 25.GO82750.2
  • Manufacturer: Paul Mueller Co.
  • Model: M
  • Serial Number: 5523595

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mueller Jacketed Surge Tank-300 Gallons.