Power D Sanitary Centrifugal Pump - 4x3x8

Power D Sanitary Centrifugal Pump - 4x3x8

Power D Sanitary Centrifugal Pump. Model: 8196. S/N: 25487-001. Size: 3x4-8. 316 Stainless Steel Construction. Impeller diameter: 8 in. Inlets: (1) 4 in. dia. flanged port. Outlets: (1) 3 in. dia. flanged port. Overall dimensions: 2 ft. L x 1 ft. 1 in. W x 1 ft. 7 in.

Product Details

  • Stock No: NOIP8013.
  • Manufacturer: Power “D”
  • Model: 8196
  • Serial Number: 25487-001

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Power D Sanitary Centrifugal Pump - 4x3x8