Chester-Jensen Co Falling Film Plate Chiller
Chester-Jensen Co Falling Film Plate Chiller. Number of plates: 8. Year: 1978. Cooling capacity: 160 tons at 256 gpm for a 26ºF suction with a 15º TD. (8) plates with 36 corrugations each. Total cooling section area: 342 sq. ft. Plate dimensions: 5 ft. W x 3 ft. 9 in. H. MAWP: 200 psi @ 200°F. Reservoir capacity: 100 gallons; inside straight-wall dimensions: 7 ft. L x 3 ft. W x 8 in. H. Inlets: (1) 3 in. dia. refrigerant feed port. Outlets: (1) 4 in. dia. S-line drain port, (2) 3 in. dia. refrigerant suction ports. Overall dimensions: 9 ft. 4 in. L x 3 ft. 4-1/2 in. W x 5 ft. 1/2 in. H.
Product Details
- Stock No: pBBCF158C.35
- Manufacturer: Chester-Jensen Co
Plate Chiller Details