DCI Vertical Stainless Steel Steam Jacketed Process Tank with Agitator -1,500 Gallon
DCI Vertical Stainless Steel Steam Jacketed Process Tank with Agitator -1,500 Gallon. S/N: 88F36351B. National No: 1056. Dome Top. 4-bladed prop provides agitation. Motor: 3 hp, 1,700 rpm, 460 volts, 95 psi rated. Top manway. Jacket M.A.W.P. 90 psi @ 332 °F, jacket volume: 10.5 Gal. Overall dimensions 7 ft. 5 in. dia x 6 ft. 5 in. L x 11 ft. H. (ACN500).
Product Details
- Stock No: pCFPH139.119a
- Manufacturer: DCI Inc..
- Serial Number: 88F36351B
Tank Details