Evapco Evaporator Condenser - 420 Nominal Ton

Evapco Evaporator Condenser - 420 Nominal Ton

Evapco Evaporator Condenser. Model: ATC-420. S/N: 985704M. 350 psi coil pressure, belt 6B-148.Nominal capacity: 420 tons using R-22 at 40°F suction, 105°F condensing and 78°F wet bulb. Rated at 302 tons using R-717 at 20°F suction, 96.3°F condensing and 78°F wet bulb. Approximate overall dimensions: 14 ft. L x 8 ft. 6 in. W x 13 ft. H.

Product Details

  • Stock No: pGKD209.100
  • Manufacturer: Evapco
  • Model: ATC-420
  • Serial Number: 985704M

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco Evaporator Condenser - 420 Nominal Ton