Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon

Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon

Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon. Model 8054. S/N: HHTA - 2339-R. Stainless steel front face. Percent coldwall: 25%. Key features include: (2) sprayballs, 17-1/2 in. dia. manway, Tri-Clover air valve, air actuated control valve, and external access ladder. Inlets: (1) 2-1/2 in. S-line fitting, 1-1/2 in. sprayball port. Outlets: (1) 1-1/2 in. S-Line fitting, (1) 2-1/2 in. S-Line fitting, (2) 1 in. ports, (1) 2 in. S-Line fitting. Overall dimensions: 14 ft. 6 in. L x 104 in. W x 109 in. H.

Product Details

  • Stock No: pHDNN106.96
  • Manufacturer: Walker
  • Model: 8054
  • Serial Number: HHTA - 2339-R

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon