Portersville Stainless Steel Horizontal Tank- 4,000 Gallon

Portersville Stainless Steel Horizontal Tank- 4,000 Gallon

Portersville Stainless Steel Horizontal Tank- 4,000 Gallon. S/N: 962-3. Tank is equipped with a 20 in. dia. manway, single sprayball, and a 35 in. dia. agitator blade. Product can be seen through an 8 in. sight glass. Inlets: (2) 2 in. ports, (1) 1 in. threaded female for sprayball. Outlets: (1) 2 in. dia. discharge with open/close valve. Overall dimensions: 14 ft. 6 in. L x 106 in. W x 103 in. H.

Product Details

  • Stock No: pHDNN242.
  • Manufacturer: Portersville
  • Serial Number: 962-3

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Portersville Stainless Steel Horizontal Tank- 4,000 Gallon